Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 12
Mfr # H3212FU
Zoro # G1831527
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Bushing Head Type Headed
- Head Thickness 7/32"
- Bushing Type Head Press Fit
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H3212FU
- Zoro # G1831527
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #12 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #12 |
Overall Length | 3/4 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 39/64 in |
Outside Dia. | 1/2 in |
Size- Decimal | #12 (0.1890) |
Length under Head | 3/4" |
Size - Decimal | D - 0.2460 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Magnetic Pickups, 1/4" Threaded (MP25TA00)
- ALLIED INTERNATIONAL Diagonal Pliers, 6" (90529)
- KLEIN TOOLS 8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (J215-8CR)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 13/16 in L (J49901/8ST)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6434NC)
- J.W. WINCO B10.1-12-A Guide Bushing Steel (172-B10.1-12-A)
- Zoro Select Press-Fit Bushings