Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 12
Mfr # H2628FU
Zoro # G9737761
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0015 in /+0.0012 in
- Measurement System Wire
- Inside Dia. #12
- Bushing Head Type Headed
- Size- Decimal #12 (0.1890)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2628FU
- Zoro # G9737761
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Inside Dia. | #12 |
Size- Decimal | #12 (0.1890) |
Drill Size | #12 |
Length under Head | 1-3/4" |
Outside Dia. | 13/32 in |
Head Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/4 in |
Size - Decimal | 41/64 in - 0.6406 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Belt & Disc Sander, 1/3 hp, 8 in Disc Dia, 1725 RPM Disc Speed, Corded, 115V V (577003)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935224)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- MILWAUKEE TOOL Driver Bit Set - 42 PC (48-32-1551)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/16 In (H6412MR)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P4016IO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5.1mm (PT2416GC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 37/64 In (H6412LZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8.1mm (H4012IP)
- Zoro Select Drill Bushings