Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 12
Mfr # H206FU
Zoro # G3066765
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/8"
- Decimal Equivalent 0.1890
- Material - Machining High Speed Steel
- Hardness Rc 62-64
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H206FU
- Zoro # G3066765
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Size- Decimal | #12 (0.1890) |
Length under Head | 3/8" |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. | #12 |
Head Dia. | 27/64 in |
Drill Size | #12 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #12 - 0.1890 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Universal Friction Holder F Starrett (Z1005)
- TEKTON 10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw) (PGA16010)
- KRAFT TOOL Rebar Lifter Hook (GG635)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1006)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2022FU)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- Zoro Select Drill Bushings