Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 11/64 In
Mfr # H206FG
Zoro # G1832428
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Length under Head 3/8"
- Size- Decimal 11/64" (0.1719)
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H206FG
- Zoro # G1832428
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 3/8" |
Size- Decimal | 11/64" (0.1719) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 11/64 in |
Overall Length | 3/8 in |
Drill Size | 11/64 in |
Outside Dia. | 5/16 in |
Head Dia. | 27/64 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | 4.50mm - 0.1772 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (385455)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/4"x1/4"x1/2"x2-1/2" (C60279)
- WESTWARD 12 in L 2 in Cap. Aluminum Straight Pipe Wrench (3MA11)
- WILLIAMS Williams Replacement Heel Jaw, for 18" Pipe Wrench (13565)
- ZORO SELECT Drill Bushing, H, Drill Size 11/64 In (H2012FG)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H406JZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P264HJ)
- Zoro Select Drill Bushings