Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/16 In
Mfr # HT126BR
Zoro # G6264806
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 3/16 in
- Hardness Rc 62-64
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT126BR
- Zoro # G6264806
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Outside Dia. | 3/16 in |
Drill Size | 1/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Size- Decimal | 1/16" (0.0625) |
Inside Dia. | 1/16 in |
Length under Head | 3/8" |
Size - Decimal | O - 0.3160 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grout Bag, 12x24 In, Brn, Vinyl w/Metal Tip (13P550)
- APEX TOOL GROUP Torsion Bit, Metric, 5/8", Hex, 19mm, 1-9/16" (SZ-10-19MM)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Canvas, 3 Pockets (5416TFR)
- MIDWEST SNIPS Aviation Snip, Straight, 9 1/2 in, Steel (MWT-P1)
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H264GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H205FG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 49/64 In (HT7212NE)
- Zoro Select Press-Fit Bushings