Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 11/32 In
Mfr # HT365JB
Zoro # G3090425
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Drill Size 11/32 in
- Bushing Head Type Headed
- Bushing Type Head Press Fit
- Head Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT365JB
- Zoro # G3090425
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 11/32 in |
Head Dia. | 11/16 in |
Length under Head | 5/16" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | 11/32" (0.3438) |
Outside Dia. | 9/16 in |
Inside Dia. | 11/32 in |
Overall Length | 5/16 in |
Size - Decimal | #43 - 0.0890 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1208)
- KRAFT TOOL Curved End Edger w/ProFor, 6"x4" 3/8"R (CF173PFCF)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/8 In x 3 In Overall Length (C44578)
- REGAL CUTTING TOOLS 5/16-32 NEF Hand Tap H3 4 Flt Taper (011804AS)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.3mm (PT2816HF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT128CU)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT284HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P404KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- Zoro Select Drill Bushings