Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 11
Mfr # H204FV
Zoro # G3067447
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/8"
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 5/16 in
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H204FV
- Zoro # G3067447
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Overall Length | 1/4 in |
Size- Decimal | #11 (0.1910) |
Head Dia. | 27/64 in |
Inside Dia. | #11 |
Drill Size | #11 |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 1/4" |
Size - Decimal | #11 - 0.1910 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 44190 E1032S Cutter Wheel for Stainless Steel (44190-RIDGID)
- ECLIPSE TOOLS TuffPunch 15 Ton Hydraulic Knockout Punc (902-545)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (PA-2)
- NORSEMAN BY VIKING DRILL AND TOOL 29 Piece Jobber Drill Set 1/16" to 1/2 in. (41611)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 11 (H206FV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4810LK)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size T (H4012JH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size M (P3216ID)
- Zoro Select Drill Bushings