Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 10mm
Mfr # H4822JZ
Zoro # G3065198
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Bushing Head Type Headed
- Head Thickness 7/32"
- Material 52100 Thru Hardened
- Decimal Equivalent 0.3937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H4822JZ
- Zoro # G3065198
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 10.00mm (0.3937) |
Overall Length | 1 3/8 in |
Drill Size | 10.00 mm |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Length under Head | 1-3/8" |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Head Dia. | 59/64 in |
Inside Dia. | 10.00 mm |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combination Wrench, 12 pt., 3/8" (1212SC-TH)
- GREAT NECK 22-In Butchers Saw (BUS22)
- WILLIAMS Combination Wrench, 11/16 Inch Opening, Rounded, Standard (JHW1222SC)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62079)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/16 In (PT8024OH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.9mm (H268FW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P3216GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- Zoro Select Press-Fit Bushings