Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 10.5mm
Mfr # H4834KJ
Zoro # G9737506
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Measurement System Metric
- Material 52100 Thru Hardened
- Decimal Equivalent 0.4134
- Head Dia. 59/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4834KJ
- Zoro # G9737506
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 2 1/8 in |
Head Dia. | 59/64 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 10.50 mm |
Inside Dia. | 10.50 mm |
Outside Dia. | 3/4 in |
Size- Decimal | 10.50mm (0.4134) |
Length under Head | 2 1/8" |
Size - Decimal | 49/64 in - 0.7656 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Flat File - Second Cut (11005)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HCFC2081B25)
- ONSRUD 1/4" Three Flute Routing End Mill Ball Nose 2"L (AMC703138)
- K-TOOL INTERNATIONAL Combination Wrench Set, SAE, 16 pcs. (KTI-41016)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP000009547)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P326FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- Zoro Select Press-Fit Bushings