Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 10
Mfr # HT2412FX
Zoro # G3091481
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size #10
- Heat Treatment Through Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT2412FX
- Zoro # G3091481
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Drill Size | #10 |
Inside Dia. | #10 |
Length under Head | 3/4" |
Size- Decimal | #10 (0.1935) |
Outside Dia. | 3/8 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Head Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #4 - 0.2090 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 3.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 3 mm (HDR-3MM)
- KESON Metric Tape Measure (PGPRO3MV)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 18.50mm (C21081)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (32230-TH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/64 (P8822OU)
- ZORO SELECT Drill Bushing, Type H, Drill Size T (H4012JH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/32 In (P888OC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00003427)
- ZORO SELECT Drill Bushing, H, Drill Size 5/64 In (HT124CF)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 47 (H1316CG)
- Zoro Select Press-Fit Bushings