Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 10
Mfr # H326FX
Zoro # G3097635
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Decimal Equivalent 0.1935
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Drill Size #10
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H326FX
- Zoro # G3097635
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | #10 |
Outside Dia. | 1/2 in |
Length under Head | 3/8" |
Head Dia. | 39/64 in |
Size- Decimal | #10 (0.1935) |
Overall Length | 3/8 in |
Inside Dia. | #10 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #15 - 0.1800 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78704)
- DEWALT 11/64" Titanium Speed Tip Drill Bit (DW1311)
- WARWOOD TOOL 3 lb Cross Pein Sledge, 16 Hickory Safety Grip Handle (13232)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4816JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8840OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P488LK)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- Zoro Select Press-Fit Bushings