Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 10
Mfr # H265FX
Zoro # G3054521
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 13/32 in
- Concentricity Tolerance .0003" T.I.R. Max
- Rockwell Hardness RC 62-64
- Drill Size #10
- Length under Head 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H265FX
- Zoro # G3054521
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 13/32 in |
Drill Size | #10 |
Length under Head | 5/16" |
Head Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #10 (0.1935) |
Inside Dia. | #10 |
Overall Length | 5/16 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Size - Decimal | B - 0.2380 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion (LC-56V4AAB)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 1" Cutting D (63134318041)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 40, Steel, Chrome (TCSB401200SD)
- IRWIN Bottom Tap 3/8-16Nc Cd (1791138)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H266FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H6416LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 39/64 In (H6416ME)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- Zoro Select Press-Fit Bushings