Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1 In
Mfr # H11216OR
Zoro # G6250361
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/4 in
- Head Thickness 3/8"
- Concentricity Tolerance .0005" T.I.R. max
- Heat Treatment Through Hardened
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H11216OR
- Zoro # G6250361
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 3/4 in |
Head Dia. | 1 63/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1 in |
Drill Size | 1 in |
Length under Head | 1" |
Size- Decimal | 1" (1.0000) |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Overall Length | 1 in |
Size - Decimal | 1" - 1.0000 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- PROTO 24 in L 4 in Cap. Cast Iron Straight Pipe Wrench (J824HD)
- PROTO 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (J5212MH)
- BLACK & DECKER Spring, Detent PIn (038769-00SV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- Zoro Select Drill Bushings