Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 1
Mfr # HT2416GT
Zoro # G3091238
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Thickness 3/32"
- Head Material High Speed Steel
- Heat Treatment Through Hardened
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT2416GT
- Zoro # G3091238
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Drill Size | #1 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1/2 in |
Length under Head | 1" |
Outside Dia. | 3/8 in |
Inside Dia. | #1 |
Size- Decimal | #1 (0.2280) |
Overall Length | 1 in |
Size - Decimal | #4 - 0.2090 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985D DIGIMAN Professional 10" Magnetic Digital Level (985D-10)
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- MILWAUKEE TOOL 1-3/4" BIG HAWG w/Carbide Teeth (49-56-9205)
- STARRETT Band Saw Blade, 13 ft. 4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-04)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H328FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size J (H3212HU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.3mm (PT2816HF)
- ZORO SELECT Drill Bushing, H, Drill Size P (H406IR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- ZORO SELECT Drill Bushing, Type H, Drill Size H (H324HP)
- Zoro Select Drill Bushings