Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1-5/64
Mfr # H11222PE
Zoro # G6250632
original price:
$20.49
12% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Head Thickness 3/8"
- Heat Treatment Through Hardened
- Outside Dia. Tolerance +0.0023 in /+0.0019 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H11222PE
- Zoro # G6250632
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Drill Size | 1 5/64 in |
Length under Head | 1-3/8" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 5/64 in |
Head Dia. | 1 63/64 in |
Size - Decimal | 9/16 in - 0.5625 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 57 Piece 3/8" Drive 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (80551)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57405)
- GLOBAL INDUSTRIAL 6 Dual Action Sander, 10,000 RPM (G3489)
- KIPP Crank Handle, Cylindrical Grip Revol Similar To DIN 469 Size:4 Square Socket Sw=17, A=160, H=114, 5, (K0996.4417)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P6448LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H324IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 40 (H1612CY)
- ZORO SELECT Drill Bushing, H, Drill Size # 22 (H204EV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001433)
- Zoro Select Drill Bushings