Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1-5/16
Mfr # H11240QQ
Zoro # G6264623
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Outside Dia. 1 3/4 in
- Length under Head 2 1/2"
- Material 52100 Thru Hardened
- Decimal Equivalent 1.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H11240QQ
- Zoro # G6264623
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 3/4 in |
Length under Head | 2 1/2" |
Overall Length | 2 1/2 in |
Inside Dia. | 1 5/16 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Drill Size | 1 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 63/64 in |
Size- Decimal | 1-5/16" (1.3125) |
Size - Decimal | N - 0.3020 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M05 Tapped Through Thread A=38, H=18, Form: D, Plastic Black, Comp: Steel (K0274.1905)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-SS7103)
- KLEIN TOOLS Tool Pouch, Modbox, 6-Pocket (55830MB)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (HT128BY)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H204EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, H, Drill Size Q (H404IW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- Zoro Select Drill Bushings