Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1-3/8 In
Mfr # H11216RA
Zoro # G6264544
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 1 3/8 in
- Bushing Type Head Press Fit
- Head Thickness 3/8"
- Heat Treatment Through Hardened
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H11216RA
- Zoro # G6264544
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 1 3/8 in |
Head Dia. | 1 63/64 in |
Overall Length | 1 in |
Inside Dia. | 1 3/8 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 1-3/8" (1.3750) |
Outside Dia. | 1 3/4 in |
Length under Head | 1" |
Size - Decimal | 2" - 2.0000 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0400-18)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 7 pcs (KTI-22970)
- KO-KEN Stud puller 5/8 27mm Hex 75mm (4100A-5/8)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT128DA)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3216GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size W (P488JW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 4.9mm (P2016FW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- Zoro Select Drill Bushings