Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1-3/16
Mfr # H11212PW
Zoro # G6250255
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Size- Decimal 1-3/16" (1.1875)
- Inside Dia. 1 3/16 in
- Drill Bushing Wall Type Standard Wall
- Drill Size 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H11212PW
- Zoro # G6250255
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 1-3/16" (1.1875) |
Inside Dia. | 1 3/16 in |
Drill Size | 1 3/16 in |
Head Dia. | 1 63/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Length under Head | 3/4" |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Outside Dia. | 1 3/4 in |
Size - Decimal | 1-3/8" - 1.3750 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA35PSCT)
- BONDHUS Set 13 Ball End Screwdrivers (10637)
- SUNEX Extra Long Impact Socket 33Mm, 1" Drive (SUN533MEL)
- RED DEVIL Scraper Blade, 1-1/2in. Blade for #3040 & 3040WD, Carded (3062)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (PT286GZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H325IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2022FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- Zoro Select Press-Fit Bushings