Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1-25/64
Mfr # H11216RD
Zoro # G6264553
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Measurement System Fractional Inch
- Length under Head 1"
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Dia. 1 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H11216RD
- Zoro # G6264553
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 63/64 in |
Overall Length | 1 in |
Drill Size | 1 25/64 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Inside Dia. | 1 25/64 in |
Outside Dia. | 1 3/4 in |
Size - Decimal | 1-1/64" - 1.0156 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- DEWALT Plunge Base for DW616/618 Routers (DW6182)
- DEWALT 7/16" PILOT POINT(R) drill bit - Bulk (DW1928B)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P8828MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- Zoro Select Press-Fit Bushings