Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1-1/8 In
Mfr # H11240PM
Zoro # G6251122
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Finish High Speed Steel
- Decimal Equivalent 1.1250
- Outside Dia. Tolerance +0.0023 in /+0.0019 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H11240PM
- Zoro # G6251122
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Size- Decimal | 1-1/8" (1.1250) |
Length under Head | 2 1/2" |
Outside Dia. | 1 3/4 in |
Overall Length | 2 1/2 in |
Drill Size | 1 1/8 in |
Head Dia. | 1 63/64 in |
Inside Dia. | 1 1/8 in |
Size - Decimal | N - 0.3020 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN ROUTER BIT 5/8"" MORTISE (23111)
- BIG HORN Replacement Nylon Face for 1-1/2 Inch Hammer Head (19094)
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 0.9-1.7 Lb (BHR-8)
- PROTO Gear/Bearing Separator, 4 3/8 In, #2 (J4332)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (H6416LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- ZORO SELECT Drill Bushing, Type H, Drill Size K (H328HW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- Zoro Select Press-Fit Bushings