Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1-17/64
Mfr # H11216QI
Zoro # G6250535
original price:
$18.51
15% off
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Inside Dia. 1 17/64 in
- Drill Size 1 17/64 in
- Concentricity Tolerance .0005" T.I.R. max
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H11216QI
- Zoro # G6250535
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 in |
Inside Dia. | 1 17/64 in |
Drill Size | 1 17/64 in |
Outside Dia. | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Length under Head | 1" |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Head Dia. | 1 63/64 in |
Size - Decimal | 1-9/16" - 1.5625 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S65 14)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #9 (44479)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (45162)
- WIHA Flex Shaft Nut Driver 7Mm 10.2 Inches (37238)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 28 (P164EF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (HT7216NP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- Zoro Select Drill Bushings