Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1-1/32
Mfr # H8812OW
Zoro # G9744287
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/32 in
- Drill Size 1 1/32 in
- Head Dia. 1 35/64 in
- Measurement System Fractional Inch
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H8812OW
- Zoro # G9744287
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1 1/32 in |
Drill Size | 1 1/32 in |
Head Dia. | 1 35/64 in |
Outside Dia. | 1 3/8 in |
Size- Decimal | 1-1/32" (1.0039) |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Length under Head | 3/4" |
Size - Decimal | #34 - 0.1110 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN V Push Sticks (10223)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4842)
- KIPP Wing Grip, Mini, D=8-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00AEX10)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x5/8x3-3/8 (C41207)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (PT3612IW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3222GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6422LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (PT288HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- Zoro Select Drill Bushings