Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1-1/2 In
Mfr # H14416RV
Zoro # G6251332
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material 52100 Thru Hardened
- Head Dia. 2 31/64 in
- Outside Dia. Tolerance +0.0025 in /+0.0021 in
- Drill Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H14416RV
- Zoro # G6251332
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 2 31/64 in |
Outside Dia. Tolerance | +0.0025 in /+0.0021 in |
Drill Size | 1 1/2 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 1/2 in |
Overall Length | 1 in |
Length under Head | 1" |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 1-1/2" (1.5000) |
Size - Decimal | #10 - 0.1935 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE 50" WTX Clamp Edge & Saw Guide Kit (545056K)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 1-1/8 In Socket Dp Imp 1, M851 (M851)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- MAGSWITCH Magswitch 474-8100438 Multi Angle 400 - Magvise (474-8100438)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- ZORO SELECT Drill Bushing, P, Drill Size # 18 (P204FF)
- ZORO SELECT Drill Bushing, Type P, Drill Size X (P4816KA)
- ZORO SELECT Drill Bushing, H, Drill Size # 7 (HT246GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 49/64 In (HT7212NE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- Zoro Select Drill Bushings