Shop All Renewable Bushings
Zoro Select
Drill Bushing
Mfr # SFT125BR
Zoro # G6283225
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Size- Decimal 1/16" (0.0625)
- Outside Dia. 3/16 in
- Bushing Head Type Headed
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT125BR
- Zoro # G6283225
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 1/16" (0.0625) |
Outside Dia. | 3/16 in |
Drill Size | 1/16 in |
Head Dia. | 5/16 in |
Inside Dia. | 1/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0015 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 5/16 in |
Size - Decimal | 49/64 in - 0.7656 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Piece Measuring Tool Set (2) (5002-4E)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5705)
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- GEDORE Fixed Spanner Wrench, 45 to 50mm Capacity (40 Z 45-50)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- Zoro Select Renewable Bushings