Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size F
Mfr # SF326HJ
Zoro # G3070490
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Bushing Type Slip Fixed Renewable Combination
- Measurement System Letter
- Bushing Head Type Headed
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF326HJ
- Zoro # G3070490
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | F |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Overall Length | 3/8 in |
Size- Decimal | F (0.2570) |
Drill Size | F |
Size - Decimal | 3/64 in - 0.0469 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS 8 1/2 in Ratchet Crimper 24 to 16 AWG (DC-4141)
- WESTWARD Ratcheting Box End Wrench, 5" L (54PP63)
- FASTENMASTER TrapEase 3 2 in. L Driver Bit (FMTAPT20BIT2PK)
- WESTWARD Grout Removal Tool, 9 In. (13P556)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- Zoro Select Drill Bushings