Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 9/64 In
Mfr # SF206EG
Zoro # G3075165
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 9/64 in
- Head Thickness 1/4"
- Hardness Rc 62-64
- Bushing Head Type Headed
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF206EG
- Zoro # G3075165
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 9/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 9/64 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 9/64" (0.1406) |
Overall Length | 3/8 in |
Size - Decimal | 2.50mm - 0.0984 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Nitride (1101600703)
- INGERSOLL-RAND Mufffler Assembly, 1.75" x 0.75" x 0.75 (4151-A810)
- MAKITA Cordless Reciprocating Saw, Straight, 18 V (XRJ08Z)
- WESTWARD 11/32" 135 Deg. Jobber Length Drill Bit (401J79)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- Zoro Select Drill Bushings