Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 9/64 In
Mfr # SF2012EG
Zoro # G9738906
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Outside Dia. 5/16 in
- Material 52100 Thru Hardened
- Head Thickness 1/4"
- Head Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012EG
- Zoro # G9738906
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Inside Dia. | 9/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Size- Decimal | 9/64" (0.1406) |
Drill Size | 9/64 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Joint Knife, Flexible, 6", SS (46A909)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle - Tempered Steel Blade, Garden Tool Ultimate Tool (GDN-056)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- SKIL Fence Rip Mtl F/Skill Sw (0095100)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- Zoro Select Renewable Bushings