Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 8mm
Mfr # SF326IN
Zoro # G3070369
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 8.00mm (0.3150)
- Head Thickness 1/4"
- Outside Dia. 1/2 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF326IN
- Zoro # G3070369
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 8.00mm (0.3150) |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/8 in |
Drill Size | 8.00 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 8.00 mm |
Head Dia. | 51/64 in |
Size - Decimal | 3/64 in - 0.0469 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- MILWAUKEE TOOL Milwaukee EXACT 1/2" to 1-1/4" Knockout Set (49-16-2692)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 17mm (CDDS76N)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- Zoro Select Drill Bushings