Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 74
Mfr # SF1212AH
Zoro # G6268577
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Inside Dia. #74
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Overall Length 3/4 in
- Decimal Equivalent 0.0225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF1212AH
- Zoro # G6268577
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #74 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Drill Size | #74 |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | #74 (0.0225) |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- GREENLEE 9 in Wire Stripper (1935)
- KLEIN TOOLS Gray/Black/Orange, Polyester, 13 Pockets (BC502S)
- RIDGID Pigtail, 5/8 In (44122)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Renewable Bushings