Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 7/32 In
Mfr # SF326GO
Zoro # G3070770
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Inside Dia. 7/32 in
- Material - Machining High Speed Steel
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF326GO
- Zoro # G3070770
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 7/32 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/8 in |
Head Dia. | 51/64 in |
Drill Size | 7/32 in |
Size- Decimal | 7/32" (0.2188) |
Outside Dia. | 1/2 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hook and Lock 5 in. L X 5 in. W Ceramic Blend Assorted Drywall ROS Disk (DCD050ASTH50G)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #61-#80 (57715)
- KESON Measuring Wheel, 0.305M, 9999.9M (RR10M)
- MILWAUKEE TOOL SHOCKWAVE Hex Security Insert Bit Set - 7PC (48-32-4619)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- Zoro Select Drill Bushings