Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 7
Mfr # SF326GD
Zoro # G3070999
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Inside Dia. #7
- Outside Dia. 1/2 in
- Overall Length 3/8 in
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF326GD
- Zoro # G3070999
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #7 |
Outside Dia. | 1/2 in |
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Drill Size | #7 |
Size- Decimal | #7 (0.2010) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes (GT245017)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP (50320)
- DORIAN Lock Pin, NL-34 (73310190475)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X1)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- Zoro Select Drill Bushings