Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 66
Mfr # SF2012AQ
Zoro # G6269164
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Hardness Rc 62-64
- Overall Length 3/4 in
- Head Thickness 1/4"
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012AQ
- Zoro # G6269164
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #66 |
Size- Decimal | #66 (0.0330) |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | #66 |
Size - Decimal | #66 - 0.0330 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Plastic Cutting Plier, 8in, PK5 (1773632)
- DRILL AMERICA m34x3.5 HSS Metric Hand Tap (DWTSMT34X3.5)
- VEGA Torq-Set 5 Insert Bit x 1 (125TS05)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 9/16"-18 (DWT54765)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- Zoro Select Drill Bushings