Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 63/64
Mfr # SF11248OP
Zoro # G6281134
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.9844
- Bushing Type Slip Fixed Renewable Combination
- Outside Dia. 1 3/4 in
- Overall Length 3 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11248OP
- Zoro # G6281134
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Inside Dia. | 63/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Head Dia. | 2 19/64 in |
Drill Size | 63/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 63/64" (0.9844) |
Size - Decimal | 25/32 in - 0.7812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 63/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09111)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- CAPRI TOOLS 3/8 in Drive 7/16 in Universal Impact Socket (5-3352)
- WILTON Replacement Shoe for No. 5ERE7 (63299)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- Zoro Select Renewable Bushings