Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 63/64
Mfr # SF11240OP
Zoro # G6280881
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Size- Decimal 63/64" (0.9844)
- Measurement System Fractional Inch
- Head Dia. 2 19/64 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11240OP
- Zoro # G6280881
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 63/64" (0.9844) |
Head Dia. | 2 19/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 2 1/2 in |
Inside Dia. | 63/64 in |
Outside Dia. | 1 3/4 in |
Drill Size | 63/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size - Decimal | 23/64 in - 0.3594 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 63/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Prec. Screwdriver, Slotted, 1.8mm x 1-5/8 (26018)
- BIG HORN Featherboard (10220)
- RIDGID Jawset Cover (65692)
- RIDGID Pipe Extractor, 1/2 In (83)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- Zoro Select Renewable Bushings