Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 6.25mm
Mfr # SF3212HE
Zoro # G3071726
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Finish High Speed Steel
- Head Dia. 51/64 in
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3212HE
- Zoro # G3071726
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Inside Dia. | 6.25 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 6.25 mm |
Overall Length | 3/4 in |
Size - Decimal | 3/16 in - 0.1875 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/4, Number of Flutes: 4 (CCMG-404-L-ALTIN)
- AIRCAT Aircat 1/2" Impact Wrench, 1450 (1450)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- Zoro Select Renewable Bushings