Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 60
Mfr # SF2012AX
Zoro # G6269173
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Drill Size #60
- Size- Decimal #60 (0.0400)
- Measurement System Wire
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012AX
- Zoro # G6269173
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #60 |
Size- Decimal | #60 (0.0400) |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #60 |
Size - Decimal | #60 - 0.0400 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DAM316312 3/16"x3-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316312)
- IDEAL Fish Tape, Formed Hook, 25 ft L, 1/8" Dia. (31-012)
- KANCA Casting Vise With Swivel Base 150 mm (CASWSB-150)
- DIAMOND VANTAGE Core Bit, 1-1/2 in. L., 5/8-11 Thread (S-01512HDSBSLX4)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- Zoro Select Drill Bushings