Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 6
Mfr # SF3212GF
Zoro # G3072198
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #6
- Concentricity Tolerance .0003" T.I.R. Max
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Size- Decimal #6 (0.2040)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3212GF
- Zoro # G3072198
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #6 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | #6 (0.2040) |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | #6 |
Overall Length | 3/4 in |
Size - Decimal | #6 - 0.2040 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Socket Tray, 20-1/2 in. L, ABS Plastic, 6PK (92000)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent Kit (2855P-22R)
- WESTWARD Magnetic Box Beam Level, 48 In, End Caps (4MRV6)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/16X7/16 ANGL BLK (MTBLK3711)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- Zoro Select Drill Bushings