Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 59
Mfr # SF1212AY
Zoro # G6268595
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Measurement System Wire
- Decimal Equivalent 0.0410
- Inside Dia. #59
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF1212AY
- Zoro # G6268595
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #59 |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0015 in |
Size- Decimal | #59 (0.0410) |
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Drill Size | #59 |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0403)
- CENTURY DRILL & TOOL DoubleEnd Bit, Phillip 2 and Slot8-10, 2in (70282)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- REMGRIT Remgrit 2-1/8", Carbide Grit Hole Saw (G034)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- Zoro Select Drill Bushings