Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 57
Mfr # SF2012BB
Zoro # G6269207
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Finish High Speed Steel
- Heat Treatment Through Hardened
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012BB
- Zoro # G6269207
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Drill Size | #57 |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0015 in |
Outside Dia. | 5/16 in |
Inside Dia. | #57 |
Size- Decimal | #57 (0.0430) |
Size - Decimal | #57 - 0.0430 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Outer Tie Rod Remover (7503)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel (CY-10 R-38)
- ASTRO PNEUMATIC GUN ONYX PNEU. RIVET NUT SETTING (AOPRN12)
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V (DCN681B / DCB203)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- Zoro Select Renewable Bushings