Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 5/64 In
Mfr # SF2016CF
Zoro # G6269444
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Size- Decimal 5/64" (0.0781)
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2016CF
- Zoro # G6269444
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 5/64" (0.0781) |
Inside Dia. | 5/64 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 5/64 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, Dry, 5 x 5/8-11 in (05012H2DZGH)
- DRILL AMERICA m18 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-18X.75)
- KESON Reel Chalk Bigmouth Hi-Speed (G3X100)
- ECLIPSE TOOLS Replacement Die, 6 AWG (902-480-DIE-AWG6)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Drill Bushings