Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 56
Mfr # SF2012BE
Zoro # G6269216
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0465
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2012BE
- Zoro # G6269216
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #56 (0.0465) |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #56 |
Drill Size | #56 |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Size - Decimal | #56 - 0.0465 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #56
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" Diamond Premium Wet Core bit (48-17-3040)
- PFERD 5-1/2" Diamond Needle File - Flat, Medium Cut (04016)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points (2313s)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-18, H3 Limit (14405)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- Zoro Select Renewable Bushings