Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 56
Mfr # SF1212BE
Zoro # G6268604
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #56
- Inside Dia. #56
- Head Material High Speed Steel
- Head Thickness 3/16
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF1212BE
- Zoro # G6268604
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #56 |
Inside Dia. | #56 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 5/16 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 3/16 in |
Size- Decimal | #56 (0.0465) |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3In 18TPI Bi-Metal Jigsaw Blade, PK100 (T118EF100)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- HHIP 10" D-6 Mount Back Plate For 3-Jaw Chucks (3900-4835)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- Zoro Select Renewable Bushings