Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 5.5mm
Mfr # SF326GN
Zoro # G3070789
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2165
- Hardness Rc 62-64
- Size- Decimal 5.50mm (0.2165)
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF326GN
- Zoro # G3070789
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 5.50mm (0.2165) |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/8 in |
Inside Dia. | 5.50 mm |
Drill Size | 5.50 mm |
Size - Decimal | 3/4 in - 0.7500 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench Set, 19 pcs. (MWS-1125NRC)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x13 In (48-20-3916)
- TESA BROWN & SHARPE Swivel Support, 3/8 In D X 3 5/8 In L (599-7044)
- WERA Ratcheting Wrench, Head Size 8mm (05073268001)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- Zoro Select Drill Bushings