Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 55
Mfr # SF2012BJ
Zoro # G6269356
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Head Material High Speed Steel
- Decimal Equivalent 0.0520
- Size- Decimal #55 (0.0520)
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2012BJ
- Zoro # G6269356
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #55 (0.0520) |
Inside Dia. | #55 |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #55 |
Size - Decimal | #55 - 0.0520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Round Second File (DIC12051)
- SUNEX Punch Flange Tool, 5.0mm (SX280)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- WERA Ratcheting Wrench, Head Size 12mm (05073272001)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- Zoro Select Renewable Bushings