Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 54
Mfr # SF2012BL
Zoro # G6269365
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Hardness Rc 62-64
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012BL
- Zoro # G6269365
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | #54 (0.0550) |
Head Dia. | 35/64 in |
Inside Dia. | #54 |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Drill Size | #54 |
Size - Decimal | #54 - 0.0550 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Crowfoot Wrench Set, 14 Piece 1/2" Drive (V8T7814)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.10mm (C74032)
- WILLIAMS Screwdriver Set, Electricians, 3/16 Inch Size, 6 Inch Shank (JHWSDE-46)
- AIRCAT .4 Hp Composite Angle Die Grinder (6255)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- Zoro Select Renewable Bushings