Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 5/32 In
Mfr # SF208EU
Zoro # G1987721
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Outside Dia. 5/16 in
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208EU
- Zoro # G1987721
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Size- Decimal | 5/32" (0.1562) |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 5/32 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | 5/32 in |
Size - Decimal | 5/32" - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- WESTWARD Hand File, Knife Shape, 8 In, 34/36 TPI (12F811)
- MALCO Offset Snip, Right/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2007)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- Zoro Select Renewable Bushings