Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 5/32 In
Mfr # SF2012EU
Zoro # G9738793
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1562
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Inside Dia. 5/32 in
- Measurement System Fractional Inch
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012EU
- Zoro # G9738793
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 5/32 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | 5/32" (0.1562) |
Head Dia. | 35/64 in |
Drill Size | 5/32 in |
Overall Length | 3/4 in |
Outside Dia. | 5/16 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 12 Point Standard Sock (2108)
- TITAN Impact Extension Bar, 1" Drive, 13" (40153)
- OSG Spiral Point Tap, Plug, 2 (2888101)
- KAPRO 175 MaxPro Heavy Duty 36" I-Beam w/45° Vial (175-82-36)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- Zoro Select Renewable Bushings