Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 53
Mfr # SF2012BP
Zoro # G6269374
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Measurement System Wire
- Inside Dia. #53
- Outside Dia. 5/16 in
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2012BP
- Zoro # G6269374
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #53 |
Outside Dia. | 5/16 in |
Drill Size | #53 |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 35/64 in |
Size- Decimal | #53 (0.0595) |
Size - Decimal | #53 - 0.0595 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #53
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #25 (C66079)
- KEO Countersink, 3 FL, 82 Deg, 3/8, Cobalt, TiN (55311-TiN)
- URREA Striking Bimaterial Screwdriver, PH#2 x 6 Phillips type. (9187G)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- Zoro Select Renewable Bushings