Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 52
Mfr # SF2016BT
Zoro # G6269392
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Material High Speed Steel
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016BT
- Zoro # G6269392
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #52 (0.0635) |
Inside Dia. | #52 |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Drill Size | #52 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1 in |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130DG)
- IGAGING 18" 4R Blade 2 Piece Precision Combination Square Set - 34-218-2 (34-218-2)
- PROTO 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (J5225MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- Zoro Select Renewable Bushings