Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size #51
Mfr # SF2016BW
Zoro # G6269401
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Size- Decimal #51 (0.0670)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2016BW
- Zoro # G6269401
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #51 (0.0670) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Drill Size | #51 |
Inside Dia. | #51 |
Outside Dia. | 5/16 in |
Overall Length | 1 in |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #51
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Torque Driver Set, 1/4", 2 to 36 in.-lb. (SKT0568)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 15-Piece 1/4-1 in. (WRC95001)
- OTC 3/4 in Drive, 2-1/2" 6 pt SAE Socket, 6 Points (1921)
- MARTIN SPROCKET & GEAR Gear Miter, M824 (M824)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- Zoro Select Renewable Bushings